Zoro Homepage

Grooved Taper Pin Type A 10 PK

  • Mfr # U39710.012.0100

  • Zoro # G2502468


product price: $3.55
/pk 10, $0.36/ea

Key Features

Pin Item
Grooved Taper Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39710.012.0100
Zoro #
G2502468
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
1/8 in
Overall Length
1 in
Large End Dia.
0.125 in
Small End Dia.
0.125 in
Shank Length
1 in
Pin Diameter
1/8 in
Large End Diameter
0.125 in
Small End Diameter
0.125 in

Details

Pin Item
Grooved Taper Pin
System of Measurement
Inch
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Zinc Plated
Standards
DIN 1471
Type
Type A
Finish
Zinc Plated
Material
Steel
Item
Grooved Pin,1/8 in dia,1 in L,PK10
Material Grade/Class
Ungraded
Product Type
Grooved Pin
Manufacturer Location
Globally Sourced
Pin Type
Type A
Pack Size
Small Pack

Description

Grooved Pin,1/8 in dia,1 in L,PK10, System of Measurement Inch, Pin Diameter 1/8 in, Large End Diameter 0.125 in, Small End Diameter 0.125 in, Shank Length 1 in, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.