Grooved Taper Pin Type A 50 PK
Mfr # M39710.025.0006
Zoro # G3419571
product price: $10.95
/pk 50, $0.22/eaKey Features
Pin Item
Grooved Taper Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39710.025.0006
Zoro #
G3419571
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
2.5 mm
Overall Length
6 mm
Small End Diameter
2.5 mm
Pin Diameter
2.5 mm
Shank Length
6 mm
Large End Diameter
2.61 mm
Number of Sizes
1
Details
Pin Item
Grooved Taper Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1471
Finish
Plain
Type
Type A
Item
Grooved Pin,2.5mm dia,6mm L,PK50
Material
Steel
Product Type
Grooved Pin
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Pin Type
Type A
Pack Size
Small Pack
Number of Pieces
1
Description
Grooved Pin,2.5mm dia,6mm L,PK50, System of Measurement Metric, Pin Diameter 2.5 mm, Large End Diameter 2.61 mm, Small End Diameter 2.5 mm, Shank Length 6 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.