Grooved Taper Pin Type A 50 PK
Mfr # M39710.030.0010
Zoro # G3419495
product price: $10.15
/pk 50, $0.20/eaKey Features
Pin Item
Grooved Taper Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39710.030.0010
Zoro #
G3419495
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
3 mm
Overall Length
10 mm
Shank Length
10 mm
Large End Diameter
3.18 mm
Pin Diameter
3 mm
Small End Diameter
3 mm
Number of Sizes
1
Details
Pin Item
Grooved Taper Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1471
Finish
Plain
Material
Steel
Item
Grooved Pin,3mm dia,10mm L,PK50
Type
Type A
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Pin Type
Type A
Material Grade/Class
Ungraded
Product Type
Grooved Pin
Number of Pieces
1
Description
Grooved Pin,3mm dia,10mm L,PK50, System of Measurement Metric, Pin Diameter 3 mm, Large End Diameter 3.18 mm, Small End Diameter 3 mm, Shank Length 10 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.