Zoro Homepage

Grooved Taper Pin Type A 50 PK

  • Mfr # M39710.030.0020

  • Zoro # G3419468


product price: $10.95
/pk 50, $0.22/ea

Key Features

Pin Item
Grooved Taper Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39710.030.0020
Zoro #
G3419468
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
3 mm
Overall Length
20 mm
Small End Diameter
3 mm
Pin Diameter
3 mm
Large End Diameter
3.38 mm
Shank Length
20 mm
Number of Sizes
1

Details

Pin Item
Grooved Taper Pin
System of Measurement
Metric
Grooved Pin Type
Type A
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1471
Finish
Plain
Material
Steel
Item
Grooved Pin,3mm dia,20mm L,PK50
Type
Type A
Product Type
Grooved Pin
Material Grade/Class
Ungraded
Pin Type
Type A
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Number of Pieces
1

Description

Grooved Pin,3mm dia,20mm L,PK50, System of Measurement Metric, Pin Diameter 3 mm, Large End Diameter 3.38 mm, Small End Diameter 3 mm, Shank Length 20 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.