Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Joint Coupling Spud, 3/4 In, 450 F

  • Mfr # CAM-GFS-3G

  • Zoro # G0326943


product price: $21.19
/ea

Key Features

Material
Steel
Thread Size
3/4 in
Application
Use With Synthetic Rubber Steam Hose
Temp. Range
0 Degrees F to 450 Degrees F
Hex Head Size
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-GFS-3G
Zoro #
G0326943
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4 in
Hex Head Size
1 7/8 in
(M)NPT Size (In.)
3/4
Hose Size (In.)
3/4
Size
3/4

Details

Item
Ground Joint Spud
Material
Steel
Application
Use With Synthetic Rubber Steam Hose
Temp. Range
0 Degrees F to 450 Degrees F
Max. Temp.
450 F
Material of Construction
Zinc Plated Steel
Spud Gender
Male Spud
Fitting Material
Steel
Spud Connection Type
NPSM

Description

The ZORO SELECT - CAM-GFS-3G is a Ground Joint Spud, categorized under the Push-On Hose Fittings. It is primarily designed for use with synthetic rubber steam hose. With its steel construction, the Ground Joint Spud promotes robustness and durability. The spud features a male connection type and is designed with a high level of connectivity versatility in mind. With an operating temperature range of 0 Degrees F to 450 Degrees F, it can function under a variety of room and environmental conditions.

Key Features:

  • Fitting Material: Steel.
  • Application: Compatible with synthetic rubber steam hose.
  • Hex Head Size: 1 7/8 inch, specifying the wrench/socket size necessary for the adjustment.
  • Material: Steel.
  • Construction Material: Zinc Plated Steel.
  • Maximum Operating Temperature: 450 F.
  • Spud Connection Type: NPSM, flexible for various hose interactions.
  • Spud Gender: Male Spud, indicating its interface for joining.
  • Operating Temperature Range: 0 Degrees F to 450 Degrees F.
  • Thread Size: 3/4 inch, for easy coupling with female counterparts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.