Zoro Homepage

Ground Wire with C-Clamp and Clip P

  • Mfr # 08505

  • Zoro # G4785943


product price: $61.79
/ea

Key Features

Overall Length
3 ft
Cable Type
Insulated
Cord Length
3 ft
Characteristics
Reduce Fire Risks by Preventing Sparks from Static Electricity
Connector Type
Alligator Clip, C-Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08505
Zoro #
G4785943
UPC #
697841001855
Country of Origin
United States

Dimensions

Overall Length
3 ft
Cord Length
3 ft
Nominal Outside Diameter
3/16 in
Conductor Size
8 AWG

Details

Item
Bonding and Grounding Wire
Cable Type
Insulated
Characteristics
Reduce Fire Risks by Preventing Sparks from Static Electricity
Connector Type
Alligator Clip, C-Clamp
Clamp Opening Span
Alligator Clip 5/8 in, C-Clamp 5/8 in
Conductor Insulation Material
PVC
Conductor Insulation Color
Black
Conductor Material
Copper

Description

Bonding and Grounding Wire, Connector Type Alligator Clip, C-Clamp, Clamp Opening Span Alligator Clip 5/8 in, C-Clamp 5/8 in, Conductor Material Copper, Terminal Screw Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.