Zoro Homepage

Guard, Clear/Silver, 27-3/4W

  • Mfr # 56LV36

  • Zoro # G7759345


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Height
36 1/8 in
Includes Pass Through
No
Includes Mounting Hardware
Included
Thickness
3 in
Width
24 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LV36
Zoro #
G7759345
UPC #
043374554007
Country of Origin
United States

Dimensions

Height
36 1/8 in
Thickness
3 in
Width
24 1/4 in
Overall Height
36 1/8 in
Overall Width
24 1/4 in

Details

Item
Sneeze Guard
Includes Pass Through
No
Includes Mounting Hardware
Included
Mounting Hardware Required
Yes
Material
Acrylic, Aluminum
Sneeze Guard Type
Countertop Sneeze Guard
Color
Clear, Silver
Shop By
Closeouts
Border
Framed
Includes Cutout
No
Corners
Square

Description

Sneeze Guard, Mounting Location Wall, Includes Mounting Hardware Included, Overall Height 36 1/8 in, Overall Width 24 1/4 in, Thickness 3 in, Border Framed, Corners Square, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Acrylic, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.