Zoro Homepage

Guard Post, Corner, Single, H18 1/2In

  • Mfr # 5W808

  • Zoro # G2793375


product price: $124.99
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
Overall Height
18 1/2 in
Color
Safety Yellow
Includes
Anchors, Bolts, Nuts, Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5W808
Zoro #
G2793375
UPC #
190735534427
Country of Origin
Multiple

Dimensions

Overall Height
18 1/2 in
Post Height
18 1/2 in
Post Dimensions (W x D)
4 in x 4 in
Mounting Hole Dia.
15/16 in
Mounting Plate Dimensions
10 in x 10 in
Mounting Hole Diameter
1 in
Mounting Plate Width
10 in
Post Depth
4 in
Post Width
4 in
Mounting Plate Length
10 in

Details

Item
Corner Post
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Anchors, Bolts, Nuts, Washers
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Corner Post
Mounting Style
Bolt On
Guard Rail Levels
Single
Number of Mounting Holes
4
Number of Rail Levels
1
Post Type
Corner
Rail Mounting Style
Bolt-On
Includes Mounting Hardware
Mounting Hardware Included
Compatible Manufacturer Model Number
4WZ74, 4WZ75, 4WZ76, 4WZ77, 5AE30, 5AE31, 5AE32, 5AE56, 5AE57, 5AE58, 5AE59, 5AE60, 5JEU1, 5JEU2, 5JEU3, 5JEU4, 5W804, 5W805, 5W806, 5W807
Product Type
Guardrail Post

Description

Corner Post, Steel, Guard Rail Levels Single, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 10 in x 10 in, Includes Anchors, Bolts, Nuts, Washers, Finish Powder Coated, Mounting Hole Dia. 15/16 in, Number of Mounting Holes 4, Post Height 18 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.