Guard Rail, 2 Ribbed Bolt on, L 105In
Mfr # 5JEV3
Zoro # G6151555
product price: $188.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Material
Steel
Finish
Powder Coat
Overall Length
9 ft
Overall Height
10 in
Color
Safety Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5JEV3
Zoro #
G6151555
UPC #
190735528211
Country of Origin
China
Dimensions
Overall Length
9 ft
Overall Height
10 in
Mounting Plate Dimensions
2-1/2 in x 10-1/2 in
Nominal Length
9 ft.
Mounting Hole Diameter
1/2 in
Mounting Plate Width
2 1/2 in
Mounting Plate Length
10 in
Details
Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Rail Only
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Number of Ribs
2
Net Weight
54 lb
Mounting Style
Bolt On
Rail Mounting Style
Bolt-On
Compatible Manufacturer Model Number
5JEX9, 5JEY0
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Not Included
Guardrail Type
Straight
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 10 in, Number of Ribs 2, Overall Length 9 ft, Mounting Plate Dimensions 2-1/2 in x 10 in, Net Weight 54 lb, Includes Rail Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.