Guard Rail, 2 Ribbed Bolt on, L 21In
Mfr # 5JEU6
Zoro # G5196651
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coat
Overall Length
2 ft
Overall Height
10 in
Color
Safety Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5JEU6
Zoro #
G5196651
UPC #
190735528143
Country of Origin
Multiple
Dimensions
Overall Length
2 ft
Overall Height
10 in
Nominal Length
2 ft.
Mounting Plate Dimensions
2-1/2 in x 10-1/2 in
Mounting Hole Diameter
1/2 in
Mounting Plate Length
10 in
Mounting Plate Width
2 1/2 in
Details
Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Rail Only
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Net Weight
13 lb
Mounting Style
Bolt On
Number of Ribs
2
Rail Mounting Style
Bolt-On
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Guardrail
Compatible Manufacturer Model Number
5JEX9, 5JEY0
Guardrail Type
Straight
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 10 in, Number of Ribs 2, Overall Length 2 ft, Mounting Plate Dimensions 2-1/2 in x 10 in, Net Weight 13 lb, Includes Rail Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.