Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail, 3 Ribbed Bolt on, L 116In

  • Mfr # 5JEX4

  • Zoro # G6075447


product price: $198.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Galvanized
Overall Length
9 5/8 ft
Overall Height
14 1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JEX4
Zoro #
G6075447
UPC #
190735528327
Country of Origin
China

Dimensions

Overall Length
9 5/8 ft
Overall Height
14 1/2 in
Nominal Length
10 ft.
Mounting Plate Dimensions
3-1/2 in x 15 in
Mounting Plate Width
3 1/2 in
Mounting Plate Length
15 in
Mounting Hole Diameter
5/8 in

Details

Item
Guard Rail
Material
Steel
Finish
Galvanized
Color
Silver
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Mounting Style
Bolt On
Number of Ribs
3
Net Weight
94 lb
Rail Mounting Style
Bolt-On
Includes Mounting Hardware
Mounting Hardware Not Included
Guardrail Type
Straight
Compatible Manufacturer Model Number
5JEX5, 5JEX7, 5JEX8
Product Type
Guardrail

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Galvanized, Silver, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 9 5/8 ft, Mounting Plate Dimensions 3-1/2 in x 15 in, Net Weight 94 lb, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.