Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail, 3 Ribbed Lift-out Rail, L102In

  • Mfr # 5JEU4

  • Zoro # G6193266


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
8 1/2 ft
Overall Height
14 1/2 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JEU4
Zoro #
G6193266
UPC #
190735528129
Country of Origin
China

Dimensions

Overall Length
8 1/2 ft
Overall Height
14 1/2 in
Mounting Plate Dimensions
2-1/2 in x 14-1/2 in
Nominal Length
9 ft.
Mounting Hole Diameter
5/8 in
Mounting Plate Length
15 in
Mounting Plate Width
3 1/2 in

Details

Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Lift-out Rail Post Saddle
Guard Rail Mounting Style
Lift Out
Guard Rail Component
Guard Rail
Net Weight
94 lb
Mounting Style
Bolt On
Number of Ribs
3
Guard Rail Item
Guard Rail
Includes Mounting Hardware
Mounting Hardware Not Included
Rail Mounting Style
Lift-Out
Compatible Manufacturer Model Number
5W808, 5W809, 5W810, 5W811
Product Type
Guardrail
Guardrail Type
Straight

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 8 1/2 ft, Mounting Plate Dimensions 2-1/2 in x 14-1/2 in, Net Weight 94 lb, Includes Lift-out Rail Post Saddle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.