Zoro Homepage

Guard Rail, 5 ft., Yellow

  • Mfr # 5AE59

  • Zoro # G1237731


product price: $134.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
4 5/8 ft
Overall Height
14 1/2 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AE59
Zoro #
G1237731
UPC #
190735524367
Country of Origin
China

Dimensions

Overall Length
4 5/8 ft
Overall Height
14 1/2 in
Nominal Length
5 ft.
Mounting Plate Dimensions
3-1/2 in x 15 in
Mounting Plate Length
15 in
Mounting Hole Diameter
5/8 in
Mounting Plate Width
3 1/2 in

Details

Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Number of Ribs
3
Mounting Style
Bolt On
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Guardrail
Rail Mounting Style
Bolt-On
Guardrail Type
Straight
Compatible Manufacturer Model Number
5W808, 5W809, 5W810, 5W811

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 4 5/8 ft, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.