Zoro Homepage

Guard Rail, 6 ft. L, 12 In. H

  • Mfr # GR-H2R-BO-6-YL

  • Zoro # G5740901


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
6 ft
Overall Height
12 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-H2R-BO-6-YL
Zoro #
G5740901
UPC #
691215021432
Country of Origin
China

Dimensions

Overall Length
6 ft
Overall Height
12 in
Nominal Length
6 ft.
Top Rail Height
12 in
Mounting Hole Diameter
3/4 in

Details

Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
Rail Only
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Mounting Style
Bolt On
Number of Ribs
2
Net Weight
48 lb
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Not Included
Guardrail Type
Straight
Rail Mounting Style
Bolt-On
Compatible Manufacturer Model Number
AS-344, AS-344-4PK, GR-H2R-BO-TP18-YL, GR-H2R-BO-TP42-YL, GR-H2R-BO-TP60-YL, GR-H2R-BO-TP72-YL, GR-H2R-CAP, GR-H2R-S90C-CAP-YL, GR-H2R-TG

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 12 in, Number of Ribs 2, Overall Length 6 ft, Net Weight 48 lb, Includes Rail Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.