Guard Rail, 89-7/8 In. L, 15 In. H
Mfr # GR-F3R-BO-8-HDG
Zoro # G5827586
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
Overall Length
7 ft 2 in
Overall Height
15 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GR-F3R-BO-8-HDG
Zoro #
G5827586
UPC #
691215066297
Country of Origin
China
Dimensions
Overall Length
7 ft 2 in
Overall Height
15 in
Nominal Length
8 ft.
Details
Item
Guard Rail
Material
Steel
Finish
Galvanized
Color
Silver
Includes
Hardware
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Mounting Style
Bolt On
Net Weight
84 lb
Number of Ribs
3
Rail Mounting Style
Bolt-On
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Included
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Galvanized, Silver, Overall Height 15 in, Number of Ribs 3, Overall Length 7 ft 2 in, Net Weight 84 lb, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.