Shop ZORO SELECT
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guard Rail, 9ft.6"L, Lift Out
- Mfr # 4WZ77
- Zoro # G2281273
product price:Â
$
236.99
/ea
Key Features
Material
Steel
Finish
Powder Coated
Overall Length
9 1/2 ft
Overall Height
14 1/2 in
Color
Safety Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4WZ77
- Zoro #
- G2281273
- UPC #
- 190735523438
- Country of Origin
- China
- Item
- Guard Rail
- Material
- Steel
- Finish
- Powder Coated
- Color
- Safety Yellow
- Includes
- Two Post Saddles
- Guard Rail Mounting Style
- Lift Out
- Guard Rail Component
- Guard Rail
- Number of Ribs
- 3
- Guard Rail Item
- Guard Rail
- Mounting Style
- Lift Out
- Guardrail Type
- Straight
- Compatible Manufacturer Model Number
- 5W808, 5W809, 5W810, 5W811
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Rail Mounting Style
- Lift-Out
- Product Type
- Guardrail
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Overall Length
- 9 1/2 ft
- Overall Height
- 14 1/2 in
- Mounting Plate Dimensions
- 3-1/2 in x 15 in
- Nominal Length
- 10 ft.
- Mounting Hole Diameter
- 5/8 in
- Mounting Plate Width
- 3 1/2 in
- Mounting Plate Length
- 15 in
- Wire Rope Length
- 9 1/2 ft
- Length
- 9 1/2 ft
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 9 1/2 ft, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Two Post Saddles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.