Guard Rail, L44In, Bolt-On
Mfr # 5W804
Zoro # G1612396
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coat
Overall Length
3 5/8 ft
Overall Height
14 1/2 in
Color
Safety Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5W804
Zoro #
G1612396
UPC #
190735534380
Country of Origin
Multiple
Dimensions
Overall Length
3 5/8 ft
Overall Height
14 1/2 in
Nominal Length
4 ft.
Mounting Plate Dimensions
3-1/2 in x 15 in
Mounting Plate Width
3 1/2 in
Mounting Hole Diameter
5/8 in
Mounting Plate Length
15 in
Details
Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Number of Ribs
3
Mounting Style
Bolt On
Includes Mounting Hardware
Mounting Hardware Not Included
Compatible Manufacturer Model Number
5W808, 5W809, 5W810, 5W811
Product Type
Guardrail
Rail Mounting Style
Bolt-On
Guardrail Type
Straight
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 3 5/8 ft, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.