Zoro Homepage

Guard Rail, L54In, Lift Out

  • Mfr # 5AE32

  • Zoro # G1822956


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
4 1/2 ft
Overall Height
14 1/2 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AE32
Zoro #
G1822956
UPC #
190735524329
Country of Origin
China

Dimensions

Overall Length
4 1/2 ft
Overall Height
14 1/2 in
Mounting Plate Dimensions
3-1/2 in x 15 in
Nominal Length
5 ft.
Mounting Plate Length
15 in
Mounting Hole Diameter
5/8 in
Mounting Plate Width
3 1/2 in

Details

Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Two Post Saddles
Guard Rail Mounting Style
Lift Out
Guard Rail Component
Guard Rail
Number of Ribs
3
Mounting Style
Lift Out
Rail Mounting Style
Lift-Out
Guardrail Type
Straight
Product Type
Guardrail
Compatible Manufacturer Model Number
5W808, 5W809, 5W810, 5W811
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 4 1/2 ft, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Two Post Saddles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.