Guard Rail, L68In, Bolt-On
Mfr # 5W805
Zoro # G1161316
product price: $204.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Material
Steel
Finish
Powder Coat
Overall Length
5 5/8 ft
Overall Height
14 1/2 in
Color
Safety Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5W805
Zoro #
G1161316
UPC #
190735534397
Country of Origin
Multiple
Dimensions
Overall Length
5 5/8 ft
Overall Height
14 1/2 in
Nominal Length
6 ft.
Mounting Plate Dimensions
3-1/2 in x 15 in
Mounting Plate Length
15 in
Mounting Hole Diameter
5/8 in
Mounting Plate Width
3 1/2 in
Details
Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Number of Ribs
3
Mounting Style
Bolt On
Compatible Manufacturer Model Number
5W808, 5W809, 5W810, 5W811
Guardrail Type
Straight
Product Type
Guardrail
Rail Mounting Style
Bolt-On
Includes Mounting Hardware
Mounting Hardware Not Included
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 5 5/8 ft, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.