Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail Post, Double High Center, L 4In

  • Mfr # 5JEX8

  • Zoro # G5637712


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Overall Length
4"
Overall Height
42 5/8 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JEX8
Zoro #
G5637712
UPC #
190735528365
Country of Origin
China

Dimensions

Overall Length
4"
Overall Height
42 5/8 in
Post Height
42 5/8 in
Post Dimensions (W x D)
4 in x 4 in
Mounting Hole Dia.
15/16 in
Mounting Plate Dimensions
10 in x 10 in
Post Width
4 in
Mounting Plate Length
10 in
Mounting Plate Width
10 in
Mounting Hole Diameter
1 in
Post Depth
4 in

Details

Item
Inline Post
Material
Steel
Finish
Galvanized
Color
Silver
Includes
1 End Cap, 3 Mounting Bolts, 4 Anchor Bolts
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Inline Post
Net Weight
59 lb
Mounting Style
Bolt On
Guard Rail Levels
Double
Number of Mounting Holes
4
Product Type
Guardrail Post
Rail Mounting Style
Bolt-On
Compatible Manufacturer Model Number
5JEV7, 5JEV9, 5JEX1, 5JEX2, 5JEX4
Number of Rail Levels
2
Post Type
Inline
Includes Mounting Hardware
Mounting Hardware Included

Description

Inline Post, Steel, Guard Rail Levels Double, Guard Rail Mounting Style Bolt On, Silver, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 59 lb, Includes (3) Mounting Bolts, (4) Anchor Bolts, End Cap, Finish Galvanized, Mounting Hole Dia. 15/16 in, Number of Mounting Holes 4, Post Height 42 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.