Zoro Homepage

Guard Rail Post, Sngl High Universal, L3In

  • Mfr # 5JEX9

  • Zoro # G5196676


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
5JEU5; 5JEU6; 5JEU7; 5JEU8; 5JEU9; 5JEV0; 5JEV1; 5JEV2; 5JEV3; 5JEV4
Overall Length
3"
Overall Height
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JEX9
Zoro #
G5196676
UPC #
190735528372
Country of Origin
Multiple

Dimensions

Overall Length
3"
Overall Height
12 5/8 in
Post Height
12 5/8 in
Post Dimensions (W x D)
3 in x 3 in
Mounting Hole Dia.
7/8 in
Mounting Plate Dimensions
8 in x 8 in
Post Width
3 in
Mounting Plate Length
9 7/8 in
Mounting Plate Width
9 7/8 in
Post Depth
3 in
Mounting Hole Diameter
7/8 in

Details

Item
Universal Post
Material
Steel
Finish
Powder Coat
For Use With
5JEU5; 5JEU6; 5JEU7; 5JEU8; 5JEU9; 5JEV0; 5JEV1; 5JEV2; 5JEV3; 5JEV4
Color
Safety Yellow
Includes
1 End Cap, 3 Mounting Bolts, 4 Anchor Bolts
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Universal Post
Number of Mounting Holes
4
Net Weight
24 lb
Guard Rail Levels
Single
Mounting Style
Bolt On
Compatible Manufacturer Model Number
5JEU5, 5JEU6, 5JEU7, 5JEU8, 5JEU9, 5JEV0, 5JEV1, 5JEV2, 5JEV3, 5JEV4
Includes Mounting Hardware
Mounting Hardware Included
Rail Mounting Style
Bolt-On
Number of Rail Levels
1
Post Type
Universal
Product Type
Guardrail Post

Description

Universal Post, Steel, Guard Rail Levels Single, For Use With 5JEU5; 5JEU6; 5JEU7; 5JEU8; 5JEU9; 5JEV0; 5JEV1; 5JEV2; 5JEV3; 5JEV4, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 3 in x 3 in, Mounting Plate Dimensions 9 27/32 in x 9 27/32 in, Net Weight 24 lb, Includes (3) Mounting Bolts, (4) Anchor Bolts, End Cap, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 12 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.