Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Rail Post, Trpl High Universal, L3In

  • Mfr # 5JEY0

  • Zoro # G7489623


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
5JEU5; 5JEU6; 5JEU7; 5JEU8; 5JEU9; 5JEV0; 5JEV1; 5JEV2; 5JEV3; 5JEV4
Overall Length
3"
Overall Height
42 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JEY0
Zoro #
G7489623
UPC #
190735528389
Country of Origin
Multiple

Dimensions

Overall Length
3"
Overall Height
42 1/2 in
Post Height
42 1/2 in
Post Dimensions (W x D)
3 in x 3 in
Mounting Hole Dia.
7/8 in
Mounting Plate Dimensions
8 in x 8 in
Mounting Plate Width
9 7/8 in
Mounting Plate Length
9 7/8 in
Mounting Hole Diameter
7/8 in
Post Width
3 in
Post Depth
3 in

Details

Item
Universal Post
Material
Steel
Finish
Powder Coat
For Use With
5JEU5; 5JEU6; 5JEU7; 5JEU8; 5JEU9; 5JEV0; 5JEV1; 5JEV2; 5JEV3; 5JEV4
Color
Safety Yellow
Includes
1 End Cap, 12 Plastic Plugs, 3 Mounting Bolts, 4 Anchor Bolts
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Universal Post
Net Weight
47 lb
Guard Rail Levels
Triple
Number of Mounting Holes
4
Mounting Style
Bolt On
Compatible Manufacturer Model Number
5JEU5, 5JEU6, 5JEU7, 5JEU8, 5JEU9, 5JEV0, 5JEV1, 5JEV2, 5JEV3, 5JEV4
Post Type
Universal
Rail Mounting Style
Bolt-On
Product Type
Guardrail Post
Number of Rail Levels
3
Includes Mounting Hardware
Mounting Hardware Included

Description

Universal Post, Steel, Guard Rail Levels Triple, For Use With 5JEU5; 5JEU6; 5JEU7; 5JEU8; 5JEU9; 5JEV0; 5JEV1; 5JEV2; 5JEV3; 5JEV4, Guard Rail Mounting Style Bolt On, Yellow, Post Dimensions (W x D) 3 in x 3 in, Mounting Plate Dimensions 9 27/32 in x 9 27/32 in, Net Weight 47 lb, Includes (1) Cap, (12) Mounting Hardware Sets, (2) Cap Hardware, (4) Anchor Bolts, (6) Plastic Plugs, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 42 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.