Guard Rail System, 14-3/4 In. H
Mfr # HGR-1-072-14 3/4-P
Zoro # G9848824
product price: $551.99
/eaKey Features
Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Overall Length
6 ft
Overall Height
14 3/4 in
Color
Safety Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGR-1-072-14 3/4-P
Zoro #
G9848824
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Overall Height
14 3/4 in
Diameter
7 1/4 in
Mounting Plate Dimensions
10 in x 10 in
Nominal Length
6 ft.
Top Rail Height
14 3/4 in
Mounting Hole Diameter
1 in
Guardrail Diameter
7 1/4 in
Mounting Plate Length
10 in
Mounting Plate Width
10 in
Details
Item
Guard Rail System
Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Color
Safety Yellow
Includes
(2) Posts, Base Plates
Guard Rail Mounting Style
Floor Mounted
Guard Rail Component
Guard Rail System
Net Weight
240 lb
Mounting Style
Core In
Includes Mounting Hardware
Mounting Hardware Not Included
Guardrail Type
Straight
Compatible Manufacturer Model Number
HGR-1-072-14 3/4-P
Product Type
Guardrail
Rail Mounting Style
Floor Mounted
Description
Guard Rail System, Material HDPE, Steel, Guard Rail Mounting Style Floor Mounted, Finish Plastic Sleeved, Yellow, Overall Height 14 3/4 in, Number of Ribs Not Applicable, Overall Length 6 ft, Diameter 7 1/4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 240 lb, Includes (2) Posts, Base Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.