Guard Rail System, 14-3/4 In. H
Mfr # HGR-1-48-14 3/4-P
Zoro # G9852044
product price: $441.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Overall Length
4 ft
Overall Height
14 3/4 in
Color
Safety Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HGR-1-48-14 3/4-P
Zoro #
G9852044
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 ft
Overall Height
14 3/4 in
Nominal Length
4 ft.
Diameter
7 1/4 in
Mounting Plate Dimensions
10 in x 10 in
Top Rail Height
3/8 in
Mounting Hole Diameter
1 in
Mounting Plate Width
10 in
Guardrail Diameter
7 1/4 in
Mounting Plate Length
10 in
Details
Item
Guard Rail System
Material
Steel/High Density Polyethylene
Finish
Plastic Sleeved
Color
Safety Yellow
Includes
(2) Posts, Base Plates
Guard Rail Mounting Style
Floor Mounted
Guard Rail Component
Guard Rail System
Mounting Style
Floor Mounted
Net Weight
181 lb
Product Type
Guardrail
Compatible Manufacturer Model Number
HGR-1-48-14 3/4-P
Guardrail Type
Straight
Rail Mounting Style
Floor Mounted
Includes Mounting Hardware
Mounting Hardware Not Included
Description
Guard Rail System, Material HDPE, Steel, Guard Rail Mounting Style Floor Mounted, Finish Plastic Sleeved, Yellow, Overall Height 14 3/4 in, Number of Ribs Not Applicable, Overall Length 4 ft, Diameter 7 1/4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 181 lb, Includes (2) Posts, Base Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.