Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guardrail, 10 Ft. L, 3-1/2 Ft. H, Yellow

  • Mfr # 10K026

  • Zoro # G4085837


product price: $215.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Powder Coat
Length
10 ft
For Use With
Guardrail Base SKU 10K030
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K026
Zoro #
G4085837
UPC #
190735377529
Country of Origin
India

Dimensions

Length
10 ft
Overall Length
10 ft
Overall Height
3 1/2 ft
Overall Width
1 5/8 in
Mid-Rail Height
21 in

Details

Item
Guardrail
Material
Steel
Finish
Powder Coat
For Use With
Guardrail Base SKU 10K030
Color
Yellow
Construction
Steel
Mounting Type
Portable
Standards
OSHA and ANSI
No. of Bases Included
0
Fold-Down Capable
No
No. of Guardrails Included
1
Brand and Series
Condor
Guardrail Component
Guardrail
Mounting Hardware
Not Required
Guardrail Material
Yellow Powder Coated Steel
Installation Type
Temporary
Number of Guardrails Included
1
Number of Adapters Included
2
Number of Bases Included
0

Description

Guardrail, Fitting Type Not Applicable, Fold-Down Capable No, Installation Type Temporary, Color Yellow, For Use With Guardrail Base 10K030, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 3 1/2 ft, Overall Length 10 ft, Series Not Applicable, Mid-Rail Height 21 in, Finish Powder Coated, Mounting Hardware Not Required, Number of Adapters Included 2, Number of Bases Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in, Standards OSHA and ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.