Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guest Towel, Wt, 1Ply, 1/6 Fold, PK500

  • Mfr # 856513

  • Zoro # G6657411


product price: $94.89
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Color
White
Napkin Color
White
Napkin Fold Type
1/6 Fold
Napkin Folded Dimensions
4-1/4 in x 8-1/4 in
Pattern
Silver Prestige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856513
Zoro #
G6657411
UPC #
076455232495
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
4-1/4 in x 8-1/4 in
Napkin Sheet Size
12 in x 17 in
Sheet Size
12" x 17"
Folded Dimensions
8-1/4" x 4-1/4"
Folded Napkin Length
8 1/2 in
Unfolded Napkin Length
17 in
Unfolded Napkin Size
12 in x 17 in
Folded Napkin Width
4 1/4 in
Folded Napkin Dimensions
4 1/4 in x 8 1/2 in
Unfolded Napkin Width
12 in

Details

Item
Disposable Guest Towel
Color
White
Napkin Color
White
Napkin Fold Type
1/6 Fold
Pattern
Silver Prestige
Napkin Pattern
Silver Prestige
Napkin Style
Towel
Disposables Product Grouping
Guest Towel
Ply
1
Packs per Case
4
Pack Count
125
Fold Type
1/6 Fold
Material
Recycled Paper
Product Series
Linen-Like(R)
USDA Certified Bio-based Products
No
SFI Certified
No
Bio-Based
Yes
Recyclable
No
Bleached
No
Compostable
Not Compostable
Product Type
Guest Towel
BPI Certified
No
FSC Certified
No
Disposable Utensil Type
Guest Towel

Description

Disposable Guest Towel, Bio-Based Yes, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 4 1/4 in x 8 1/2 in, FSC Certified No, Material Recycled Paper, Napkin Color White, Napkin Fold Type 1/6 Fold, Napkin Pattern Silver Prestige, Pack Count 125, Packs per Case 4, Ply 1, Product Series Linen-Like(R), Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 12 in x 17 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.