
Hairnet, Nylon, 18 in Dia., Black, 1000 PK
Mfr # 109HPI-18-BLACK
Zoro # G915563642
product price: $67.59
/pk 1000, $0.07/eaKey Features
Color
Black
Diameter
18 in
Material
Nylon
Latex-Free
Yes
Packaging
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109HPI-18-BLACK
Zoro #
G915563642
UPC #
-
Country of Origin
China
Dimensions
Diameter
18 in
Details
Item
Hairnet
Color
Black
Material
Nylon
Latex-Free
Yes
Packaging
Bag
Product Type
Hairnet
Netting Style
Honeycomb
Material Weight Type
Heavyweight
Description
Hairnet, Color Black, Diameter 18 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.