Zoro Homepage

Hairnet, Nylon, 18 in Dia., White, 1000 PK

  • Mfr # 109HPI-18-WHITE

  • Zoro # G715563651


product price: $80.49
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Color
White
Diameter
18 in
Material
Nylon
Latex-Free
Yes
Material Weight Type
Heavyweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109HPI-18-WHITE
Zoro #
G715563651
UPC #
-
Country of Origin
China

Dimensions

Diameter
18 in

Details

Item
Hairnet
Color
White
Material
Nylon
Latex-Free
Yes
Material Weight Type
Heavyweight
Netting Style
Honeycomb
Packaging
Bag
Product Type
Hairnet

Description

Hairnet, Color White, Diameter 18 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.