
Hairnet, Nylon, 22 in Dia., Black, 1440 PK
Mfr # 109I-REG BLACK
Zoro # G215563656
product price: $123.99
/pk 144, $0.86/ea
Free Shipping & Returns
Key Features
Diameter
22 in
Material
Nylon
Latex-Free
Yes
Packaging
Box
Product Type
Hairnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109I-REG BLACK
Zoro #
G215563656
UPC #
-
Country of Origin
China
Dimensions
Diameter
22 in
Details
Item
Hairnet
Color
Black
Material
Nylon
Latex-Free
Yes
Packaging
Box
Product Type
Hairnet
Material Weight Type
Lightweight
Description
Hairnet, Color Black, Diameter 22 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Packaging Box, Product Type Hairnet, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.