Zoro Homepage

Hairnet, Nylon, 24 in Dia., White, 1000 PK

  • Mfr # 109HPI-24 WHITE

  • Zoro # G015563610


product price: $95.19
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
White
Diameter
24 in
Material
Nylon
Latex-Free
Yes
Product Type
Hairnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109HPI-24 WHITE
Zoro #
G015563610
UPC #
-
Country of Origin
China

Dimensions

Diameter
24 in

Details

Item
Hairnet
Color
White
Material
Nylon
Latex-Free
Yes
Product Type
Hairnet
Packaging
Bag
Material Weight Type
Heavyweight
Netting Style
Honeycomb

Description

Hairnet, Color White, Diameter 24 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.