Hairnet, Nylon, 24 in Dia., White, L, 1000 PK
Mfr # A1924W/C
Zoro # G9663236
product price: $95.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Diameter
24 in
Material
Nylon
Size
L
Hair and Beard Nets Item
Hairnet
Hair and Beard Nets Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1924W/C
Zoro #
G9663236
UPC #
-
Country of Origin
China
Dimensions
Diameter
24 in
Size
L
Hair and Beard Nets Size
Universal
Details
Item
Hairnet
Color
White
Material
Nylon
Hair and Beard Nets Item
Hairnet
Fabric Weight
0.56 oz/sq yd
Metal Detectable
No
Package Type
Box
Packaging
Case
Netting Style
Honeycomb
Product Type
Hairnet
Description
Hairnet, Color White, Diameter 24 in, Material Nylon, Metal Detectable No, Netting Style Honeycomb, Packaging Case, Product Type Hairnet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.