
Hairnet, Nylon, 28 in Dia., Black, 1440 PK
Mfr # 109I-LRG BLACK
Zoro # G115563626
product price: $128.99
/pk 1440, $0.09/ea
Free Shipping & Returns
Key Features
Diameter
28 in
Material
Nylon
Latex-Free
Yes
Packaging
Box
Material Weight Type
Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109I-LRG BLACK
Zoro #
G115563626
UPC #
-
Country of Origin
China
Dimensions
Diameter
28 in
Details
Item
Hairnet
Color
Black
Material
Nylon
Latex-Free
Yes
Packaging
Box
Material Weight Type
Lightweight
Product Type
Hairnet
Description
Hairnet, Color Black, Diameter 28 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Packaging Box, Product Type Hairnet, Package Quantity 1440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.