Shop ZORO SELECT
See all product information
Create Account
Hairnet, Nylon/Polyester, 24 in Dia., White, 24 in, 144 PK
- Mfr # 29JW42
- Zoro # G5690797
product price:Â
$
21.19
/pk of 144, $0.15/ea
Key Features
Hair and Beard Nets Item
Hairnet
Color
White
Diameter
24 in
Material
Nylon/Polyester
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29JW42
- Zoro #
- G5690797
- UPC #
- 190735057469
- Country of Origin
- China
- Item
- Hairnet
- Hair and Beard Nets Item
- Hairnet
- Color
- White
- Material
- Nylon/Polyester
- Package Type
- Box
- Contains Latex
- No
- Metal Detectable
- No
- Fabric Weight
- 0.059 oz/sq yd
- Product Type
- Hairnet
- Shell Material
- Nylon/Polyester
- Wire Color
- White
- Traction Material
- Nylon/Polyester
Dimensions
- Diameter
- 24 in
- Size
- 24 in
- Hair and Beard Nets Size
- 24 in
Description
Hairnet, Color White, Diameter 24 in, Material Nylon/Polyester, Metal Detectable No, Product Type Hairnet, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.