Zoro Homepage
This item is Discontinued.
Zoro Select Half Dome Mirror, Acrylic, 18", No Backing, Half-Round, 180  Degrees Viewing Angle ONV-180-18-SB

Half Dome Mirror, Acrylic, 18", No Backing, Half-Round, 180 Degrees Viewing Angle (Discontinued)

  • Mfr # ONV-180-18-SB
  • Zoro # G4077403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONV-180-18-SB
Zoro #
G4077403
UPC #
190735104903
Country of Origin
United States

Dimensions

Diameter
18"
Dome Height
8 in
Length
18"

Details

Item
Half Dome Mirror
Mirror Material
Acrylic
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
18 ft
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Half-Round
Includes
Mounting Holes and Screws, Safety Border
Mounting Location
Wall or Ceiling
Standards
UL Approved
Material
Acrylic
Rim Material
Acrylic
Weight
4.5 lb
Mirror Style
Half Dome Mirror
Features
Yellow/Black Safety Border

Description

Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 18 in, Length 18 In., Viewing Angle 180 Degrees , Approximate Viewing Distance 18 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 8 in, Includes Mounting Holes and Screws, Safety Border, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 4.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.