This item is Discontinued.

Zoro Select Half Dome Mirror, 32 in, Scratch Resistant ONV-SR-180-32F-VT

Half Dome Mirror, 32 in, Scratch Resistant (Discontinued)

  • Mfr # ONV-SR-180-32F-VT
  • Zoro # G8856303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ONV-SR-180-32F-VT
Zoro #
G8856303
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32"
Dome Height
14"

Details

Item
Half Dome Mirror
Mirror Environment
Indoor
Mounting Location
Wall or Ceiling
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Includes
Mounting hardware

Description

Half Dome, Viewing Angle 180 Degrees , Diameter 32 In., Lens Material Acrylic, Mounting Location Wall/Ceiling, Mirror Environment Indoor, Includes Mounting Hardware Yes, Dome Height 14 In., Approx. Viewing Distance 1200 sq ft, Backing No Back, Rim Type Acrylic, Includes Mounting Hardware, Half Dome Mirror, Half Dome Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.