Zoro Homepage

Half Length Grooved Center Pin Type E 10 PK

  • Mfr # U39750.009.0025

  • Zoro # G2502337


product price: $1.89
/pk 10, $0.19/ea
Sold in multiples of 5 for $9.45

Key Features

Pin Item
Half Length Grooved Center Pin
System of Measurement
Inch
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39750.009.0025
Zoro #
G2502337
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
3/32 in
Overall Length
1/4 in
Large End Dia.
0.094 in
Small End Dia.
0.094 in
Shank Length
1/4 in
Pin Diameter
3/32 in
Small End Diameter
0.094 in
Large End Diameter
0.094 in

Details

Pin Item
Half Length Grooved Center Pin
System of Measurement
Inch
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Zinc Plated
Standards
DIN 1475
Item
Grooved Pin,3/32 in dia,0.25 in L,PK10
Material
Steel
Type
Type E
Finish
Zinc Plated
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Pack Size
Small Pack
Product Type
Grooved Pin
Pin Type
Type E

Description

Grooved Pin,3/32 in dia,0.25 in L,PK10, System of Measurement Inch, Pin Diameter 3/32 in, Large End Diameter 0.094 in, Small End Diameter 0.094 in, Shank Length 1/4 in, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.