Half Length Grooved Center Pin Type E 10 PK
Mfr # U39750.018.0075
Zoro # G2502249
product price: $3.19
/pk 10, $0.32/eaKey Features
Pin Item
Half Length Grooved Center Pin
System of Measurement
Inch
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U39750.018.0075
Zoro #
G2502249
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
3/16 in
Overall Length
3/4 in
Small End Dia.
0.187 in
Large End Dia.
0.187 in
Small End Diameter
0.187 in
Large End Diameter
0.187 in
Pin Diameter
3/16 in
Shank Length
3/4 in
Details
Pin Item
Half Length Grooved Center Pin
System of Measurement
Inch
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Zinc Plated
Standards
DIN 1475
Item
Grooved Pin,3/16 in dia,0.75 in L,PK10
Finish
Zinc Plated
Type
Type E
Material
Steel
Product Type
Grooved Pin
Pin Type
Type E
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Description
Grooved Pin,3/16 in dia,0.75 in L,PK10, System of Measurement Inch, Pin Diameter 3/16 in, Large End Diameter 0.187 in, Small End Diameter 0.187 in, Shank Length 3/4 in, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.