Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Length Grooved Reverse Pin 10 PK

  • Mfr # M39740.080.0045

  • Zoro # G3417480


product price: $9.85
/pk 10, $0.99/ea

Key Features

Pin Item
Half Length Grooved Reverse Pin
System of Measurement
Metric
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Pin Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39740.080.0045
Zoro #
G3417480
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
8 mm
Overall Length
45 mm
Shank Length
45 mm
Pin Diameter
8 mm
Number of Sizes
1

Details

Pin Item
Half Length Grooved Reverse Pin
System of Measurement
Metric
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1474
Item
Grooved Pin,8mm dia,45mm L,PK10
Type
Grooved
Material
Steel
Finish
Plain
Material Grade/Class
Ungraded
Pack Size
Small Pack
Product Type
Grooved Pin
Manufacturer Location
Globally Sourced
Pin Type
Type D
Number of Pieces
1

Description

Grooved Pin,8mm dia,45mm L,PK10, System of Measurement Metric, Pin Diameter 8 mm, Shank Length 45 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.