Zoro Homepage

Half Length Grooved Reverse Pin Type E 25 PK

  • Mfr # M39740.080.0012

  • Zoro # G3417550


product price: $16.55
/pk 25, $0.66/ea

Key Features

Pin Item
Half Length Grooved Reverse Pin
System of Measurement
Metric
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39740.080.0012
Zoro #
G3417550
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
8 mm
Overall Length
12 mm
Shank Length
12 mm
Pin Diameter
8 mm
Number of Sizes
1

Details

Pin Item
Half Length Grooved Reverse Pin
System of Measurement
Metric
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1474
Finish
Plain
Material
Steel
Item
Grooved Pin,8mm dia,12mm L,PK25
Type
Type E
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Product Type
Grooved Pin
Pin Type
Type D
Material Grade/Class
Ungraded
Number of Pieces
1

Description

Grooved Pin,8mm dia,12mm L,PK25, System of Measurement Metric, Pin Diameter 8 mm, Shank Length 12 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.