Half Length Grooved Reverse Pin Type E 25 PK
Mfr # M39740.080.0024
Zoro # G3417526
product price: $17.79
/pk 25, $0.71/eaKey Features
Pin Item
Half Length Grooved Reverse Pin
System of Measurement
Metric
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39740.080.0024
Zoro #
G3417526
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Dia.
8 mm
Overall Length
24 mm
Shank Length
24 mm
Pin Diameter
8 mm
Number of Sizes
1
Details
Pin Item
Half Length Grooved Reverse Pin
System of Measurement
Metric
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1474
Finish
Plain
Material
Steel
Type
Type E
Item
Grooved Pin,8mm dia,24mm L,PK25
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Product Type
Grooved Pin
Pack Size
Small Pack
Pin Type
Type D
Number of Pieces
1
Description
Grooved Pin,8mm dia,24mm L,PK25, System of Measurement Metric, Pin Diameter 8 mm, Shank Length 24 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.