Shop ZORO SELECT
See all product information
Create Account
Half Length Grooved Reverse Pin Type E 50 PK
- Mfr # M39740.025.0012
- Zoro # G3417876
product price:Â
$
14.59
/pk of 50, $0.29/ea
Key Features
Pin Item
Half Length Grooved Reverse Pin
System of Measurement
Metric
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M39740.025.0012
- Zoro #
- G3417876
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Dia.
- 2.5 mm
- Overall Length
- 12 mm
- Shank Length
- 12 mm
- Pin Diameter
- 2.5 mm
- Number of Sizes
- 1
Details
- Pin Item
- Half Length Grooved Reverse Pin
- System of Measurement
- Metric
- Grooved Pin Type
- Type E
- Basic Material
- Free Cutting Steel
- Fastener Finish
- Plain
- Standards
- DIN 1474
- Type
- Type E
- Item
- Grooved Pin,2.5mm dia,12mm L,PK50
- Material
- Steel
- Finish
- Plain
- Material Grade/Class
- Ungraded
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Pin Type
- Type D
- Product Type
- Grooved Pin
- Number of Pieces
- 1
- Shell Material
- Steel
Description
Grooved Pin,2.5mm dia,12mm L,PK50, System of Measurement Metric, Pin Diameter 2.5 mm, Shank Length 12 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.