Zoro Homepage

Half Length Grooved Reverse Pin Type E 50 PK

  • Mfr # M39740.040.0030

  • Zoro # G3417736


product price: $24.05
/pk 50, $0.48/ea

Key Features

Pin Item
Half Length Grooved Reverse Pin
System of Measurement
Metric
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39740.040.0030
Zoro #
G3417736
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
4 mm
Overall Length
30 mm
Pin Diameter
4 mm
Shank Length
30 mm
Number of Sizes
1

Details

Pin Item
Half Length Grooved Reverse Pin
System of Measurement
Metric
Grooved Pin Type
Type E
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1474
Type
Type E
Finish
Plain
Item
Grooved Pin,4mm dia,30mm L,PK50
Material
Steel
Product Type
Grooved Pin
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Pin Type
Type D
Material Grade/Class
Ungraded
Number of Pieces
1

Description

Grooved Pin,4mm dia,30mm L,PK50, System of Measurement Metric, Pin Diameter 4 mm, Shank Length 30 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.