Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Length Grooved Taper Pin 10 PK

  • Mfr # M39720.080.0040

  • Zoro # G3418646


product price: $9.59
/pk 10, $0.96/ea

Key Features

Pin Item
Half Length Grooved Taper Pin
System of Measurement
Metric
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Pin Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39720.080.0040
Zoro #
G3418646
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
8 mm
Overall Length
40 mm
Shank Length
40 mm
Small End Diameter
8 mm
Pin Diameter
8 mm
Large End Diameter
8.76 mm
Number of Sizes
1

Details

Pin Item
Half Length Grooved Taper Pin
System of Measurement
Metric
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Standards
DIN 1472
Material
Steel
Item
Grooved Pin,8mm dia,40mm L,PK10
Type
Grooved
Finish
Plain
Product Type
Grooved Pin
Pin Type
Type B
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Number of Pieces
1

Description

Grooved Pin,8mm dia,40mm L,PK10, System of Measurement Metric, Pin Diameter 8 mm, Large End Diameter 8.76 mm, Small End Diameter 8 mm, Shank Length 40 mm, Pin Type Type B, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1472, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.