Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Round Bar, SS, 6 ft Overall L

  • Mfr # 23641_72_0

  • Zoro # G103044786


product price: $60.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.313 in
Width
0.625 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23641_72_0
Zoro #
G103044786
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.313 in
Width
0.625 in
Length
72 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.002 in
Overall Width
5/8 in
Outside Diameter
5/8 in
Overall Length
6 ft

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
304
Standards
AMS QQ-S-763
Typical Hardness
123 BHN; 70 HRB
Type
Corrosion Resistant
Item
Stainless Steel Half-Round Bar
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
31,200 psi
Thickness Tolerance
0 in/-0.006 in
Typical Tensile Strength (PSI)
73,200 psi
System of Measurement
Inch
Appearance
Metallic
Brinell Hardness
195 BHN
Tensile Strength
85 ksi
Minimum Temperature
2,550 Degrees F
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Application
Aerospace, Architectural Designs and Trim, Chemical Processing Equipment, Cryogenic, Food and Beverage Industry, Pressure Containers
Material Grade
304
Yield Strength
35,000 psi
Maximum Temperature
2,651 Degrees F
Shape
Half-Round
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant

Description

Half Round Bar, Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 0.313 in, Width 0.625 in, Length 72 in, Unpolished Finish, Temper 304, Thickness Tolerance +0.000/-0.006 in, Width Tolerance +/-0.002 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 73,200 psi, Typical Yield Strength (PSI) 31,200 psi, Typical Hardness 123 BHN; 70 HRB, Hardness Scale BHN; Rockwell, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.