Halfmoon Front Hub Cap, Chrome
- Mfr # 10118
- Zoro # G3153485
product price:Â
$
5.59
/ea
Key Features
For Use On
Fits most 22 in, 22 1/2 in and 24 1/2 in wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10118
- Zoro #
- G3153485
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Front Hub Cap
- For Use On
- Fits most 22 in, 22 1/2 in and 24 1/2 in wheels
Description
Halfmoon Front Hub Cap,Chrome,Fits most 22", 22-1/2" and 24-1/2" wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.