Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Zoro Select
- MFR # B70654.018.0100
- Zoro # G3318754
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
| Anchor Diameter | 3/16 in |
| Overall Length | 1 in |
| Drill Bit Size | 1/4 in |
| Minimum Installation Depth | 3/4 in |
| Maximum Material Thickness | 1/4 in |
| Anchor Dia. | 3/16 in |
| Max. Fixture Thickness | 1/4 in |
| Anchor Length | 1 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 1 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 33 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.