This item is Discontinued.

Zoro Select Hammer Drive Pin Anchor, Steel 120 PK B70651.050.0275

Hammer Drive Pin Anchor, Steel 120 PK (Discontinued)

  • Mfr # B70651.050.0275
  • Zoro # G1207092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B70651.050.0275
Zoro #
G1207092
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/2 in
Overall Length
2 3/4 in
Drill Bit Size
3/4 in
Minimum Installation Depth
2 in
Maximum Material Thickness
1/4 in
Anchor Length
2 3/4 in
Max. Fixture Thickness
1/4 in
Anchor Dia.
1/2 in
Thread Length
15/16 in
Thread Size
1/2"-13

Details

Item
Hammer Drive Pin Anchor
Compatible Material
Block, Brick, Concrete, Stone
Material
Steel
Finish
Zinc Yellow
Anchor Head Style
Hex Nut
Pin Material
Steel
Ultimate Tension in 4000 PSI Concrete (Lb.)
4,246 lb
Pin Anchor Type
Hammer Drive Pin Anchor
Anchor Body Finish
Zinc Yellow
Anchor Body Material
Steel
Min. Embedment
2 in
Head Type
Flat
Includes
Hex Nut, Washer
Pack Size
Small Pack
Anchor Material
Steel
Pin-Drive Anchor Type
Heavy Duty Nail-Drive Anchor
Ultimate Tension Strength (4,000 psi Concrete)
4,246 lb
System of Measurement
Inch

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/2 in, Overall Length 2 3/4 in, Thread Size 1/2 In.-13, Thread Length 15/16 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Yellow, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 3/4 in, Minimum Installation Depth 2 in, Maximum Material Thickness 1/4 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.