Zoro Homepage

Hammer foot, 4 in. flat

  • Mfr # 5WLH7

  • Zoro # G7018471


product price: $278.99
/ea
Free Shipping & Returns

Key Features

For Use With
H-1364,H-1360AF
Product Type
Hammer Foot, 4", Flat
Name
Asphalt Testing Compactor Accessories and Replacement Parts
Compatible Manufacturer Model Number
H-1364,H-1360AF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WLH7
Zoro #
G7018471
UPC #
-
Country of Origin
United States

Details

Item
Hammer Foot, 4", Flat
For Use With
H-1364,H-1360AF
Product Type
Hammer Foot, 4", Flat
Name
Asphalt Testing Compactor Accessories and Replacement Parts
Compatible Manufacturer Model Number
H-1364,H-1360AF

Description

Hammer Foot, 4 In., Flat, For Use With H-1364,H-1360AF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.