Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Foot, 4 In, Tapered

  • Mfr # 5WLG7

  • Zoro # G6819057


product price: $236.99
/ea
Free Shipping & Returns

Key Features

For Use With
H-1360A,H-1360B,H-1360AF H-1360BF
Product Type
Hammer Foot, 4", Tapered
Compatible Manufacturer Model Number
H-1360A,H-1360B,H-1360AF H-1360BF
Name
Asphalt Testing Compactor Accessories and Replacement Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WLG7
Zoro #
G6819057
UPC #
-
Country of Origin
United States

Details

For Use With
H-1360A,H-1360B,H-1360AF H-1360BF
Item
Hammer Foot, 4", Tapered
Product Type
Hammer Foot, 4", Tapered
Compatible Manufacturer Model Number
H-1360A,H-1360B,H-1360AF H-1360BF
Name
Asphalt Testing Compactor Accessories and Replacement Parts

Description

Hammer Foot, 4 In., Tapered, For Use With H-1360A,H-1360B,H-1360AF H-1360BF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.