Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer Foot, 6 In Tapered

  • Mfr # 5WLJ0

  • Zoro # G7259034


product price: $650.99
/ea
Free Shipping & Returns

Key Features

For Use With
H-1360A
Product Type
Hammer Foot, 6" Tapered
Name
Asphalt Testing Compactor Accessories and Replacement Parts
Compatible Manufacturer Model Number
H-1360A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WLJ0
Zoro #
G7259034
UPC #
-
Country of Origin
United States

Details

Item
Hammer Foot, 6" Tapered
For Use With
H-1360A
Product Type
Hammer Foot, 6" Tapered
Name
Asphalt Testing Compactor Accessories and Replacement Parts
Compatible Manufacturer Model Number
H-1360A

Description

Hammer Foot, 6 In. Tapered, For Use With H-1360A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.